This product requires certification to purchase.

7 in. x 25 ft. Silver R4.2 Flexible Air Duct - Bagged

You last purchased this on
 
Royal Metal Products

7 in. x 25 ft. Silver R4.2 Flexible Air Duct - Bagged

Brand image
You last purchased this on
 
Royal Metal Products

7 in. x 25 ft. Silver R4.2 Flexible Air Duct - Bagged

  • Fast #
  • Part #R901R47
  • Item #4810747
  • Manufacturer Part #901R47
4.8 out of 5 Customer Rating

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C518
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
7 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5500
R value:
R4.2
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing