This product requires certification to purchase.

8 in. x 25 ft. Black R8 Flexible Air Duct - Bagged

You last purchased this on
 
Royal Metal Products

8 in. x 25 ft. Black R8 Flexible Air Duct - Bagged

  • Fast #
  • Part #R904R88
  • Item #7032264
  • Manufacturer Part #904R88
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

8 in. x 25 ft. Black R8 Flexible Air Duct - Bagged

  • Fast #
  • Part #R904R88
  • Item #7032264
  • Manufacturer Part #904R88
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C518
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
8 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic
Material Type:
Polyester
Maximum Airflow:
5500
R value:
R8
UL Listed:
Yes
Vent Duct Shape:
Round