This product requires certification to purchase.

8 in. x 8 in. x 6 in. 30 ga Galvanized Steel Stub Wye

You last purchased this on
 
Royal Metal Products

8 in. x 8 in. x 6 in. 30 ga Galvanized Steel Stub Wye

  • Fast #
  • Part #R276886
  • Item #7344296
  • Manufacturer Part #276886
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

8 in. x 8 in. x 6 in. 30 ga Galvanized Steel Stub Wye

  • Fast #
  • Part #R276886
  • Item #7344296
  • Manufacturer Part #276886
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
8 in
Diameter - Inside 2:
8 in
Diameter - Inside 3:
6 in
Gauge (metal):
30 ga
Material:
Steel
Vent Duct Shape:
Round