This product requires certification to purchase.

8 x 6 x 4 in. Center Galvanized Steel End Boot

You last purchased this on
 
Royal Metal Products

8 x 6 x 4 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #R244864
  • Item #3812575
  • Manufacturer Part #244864
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

8 x 6 x 4 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #R244864
  • Item #3812575
  • Manufacturer Part #244864
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
4 in
End Boot Position:
Center
Gauge (metal):
30 ga
Length:
6 in
Material:
Steel
Register Boot Opening:
8 in x 6 in
Width:
8 in