Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features 1/8" hem on both collar and register openings and assembled with 1/8" x 5/32" zinc-coated steel rivets
Documents
Specifications
- Diameter:
- 8 in
- End Boot Position:
- Center
- Gauge (metal):
- 30 ga
- Height:
- 10-1/2 in
- Length:
- 10 in
- Material:
- Steel
- Register Boot Opening:
- 4 in x 10 in
- Width:
- 4 in