This product requires certification to purchase.

You last purchased this on
 
Royal Metal Products

  • Fast #
  • Part #R2446127
  • Item #3293124
  • Manufacturer Part #2446127
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

  • Fast #
  • Part #R2446127
  • Item #3293124
  • Manufacturer Part #2446127
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features 1/8" hem on both collar and register openings and assembled with 1/8" x 5/32" zinc-coated steel rivets
  • Requires Certification

Documents


Specifications

Diameter:
7 in
End Boot Position:
Center
Gauge (metal):
30 ga
Length:
12 in
Material:
Steel
Register Boot Opening:
6 in x 12 in
Width:
6 in