Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Elbow is assembled with 1/8" x 5/32" zinc-coated steel rivets
- The collar with a 1/8" hem is collatched on and the oval end is crimped
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Diameter:
- 8 in
- Gauge (metal):
- 28 ga
- Length:
- 10-1/2 in
- Material:
- Steel
- Register Boot Opening:
- 3-1/4 in x 10-1/2 in
- Vent Duct Shape:
- Oval to Round
- Width:
- 3-1/4 in