Frequently Purchased Together
Product Details
Product Details
- Rolled formed and features 1 1/2 crimp and 3/8" Convex Bead(s) for Duct Connection
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Diameter:
- 8 in
- Gauge (metal):
- 30 ga
- Length:
- 6 in
- Material:
- Steel
- UL Listed:
- No