This product requires certification to purchase.

You last purchased this on
 
Royal Metal Products

  • Fast #
  • Part #R2717
  • Item #3293391
  • Manufacturer Part #2717
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

  • Fast #
  • Part #R2717
  • Item #3293391
  • Manufacturer Part #2717
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with piping
  • Features galvanized steel construction, a 1/8" hemmed edge, crimped end (male connection side), and Zinc coated steel rivets
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Diameter - Inside 1:
7 in
Diameter - Inside 2:
7 in
Diameter - Inside 3:
7 in
Gauge (metal):
28 ga
Height:
11-1/2 in
Length:
13-3/4 in
Material:
Steel
With Crimp:
Yes