Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Two-piece duct
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Gauge (metal):
- 26 ga
- Height:
- 2-1/4 in
- Length:
- 24 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in