Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Plaster frame
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Gauge (metal):
- 30 ga
- Height:
- 14 in
- Length:
- 24 in
- Material:
- Steel
- Width:
- 4 in