This product requires certification to purchase.

You last purchased this on
 
Royal Metal Products

  • Fast #
  • Part #RPF61424
  • Item #3293953
  • Manufacturer Part #PF61424
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

  • Fast #
  • Part #RPF61424
  • Item #3293953
  • Manufacturer Part #PF61424
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Plaster frame
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Depth:
14 in
Gauge (metal):
30 ga
Length:
24 in
Material:
Steel
Width:
6 in