Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Oval Stack Head, 10" x 6" x 7"
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Gauge (metal):
- 28 ga
- Height:
- 10 in
- Length:
- 7 in
- Material:
- Steel
- Product Type:
- Stack Head
- Vent Duct Shape:
- Oval
- Width:
- 6 in