Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Diameter:
- 14 in
- Gauge (metal):
- 28 ga
- Length:
- 14-1/2 in
- Material:
- Steel
- UL Listed:
- No
- Vent Duct Shape:
- Square to Round
- Width:
- 14-1/2 in