This product requires certification to purchase.

You last purchased this on
 
Royal Metal Products

  • Fast #
  • Part #SHMSQRF142214
  • Item #7182922
  • Manufacturer Part #421F1414221214
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

  • Fast #
  • Part #SHMSQRF142214
  • Item #7182922
  • Manufacturer Part #421F1414221214
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Diameter:
14 in
Gauge (metal):
28 ga
Length:
14-1/4 in
Material:
Steel
UL Listed:
No
Vent Duct Shape:
Rectangular
Width:
22-1/2 in