52 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel/Brushed Nickel
Aldea II 52 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel/Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Constructed of steel
- Fan blades constructed of MDF
- Available fan blade finish options: Brushed Nickel, Walnut, Matte Black, White
- Three-speed reversible motor
- Light kit adaptable
- Standard pull chain with optional wall and remote control (sold separately)
- Adaptable for ceilings of up to 29° slope
- Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
- CETLus listed for dry locations, Title 20 Compliant
- Dimensions: 12 1/4"H from ceiling, 6 7/8"W housing
Documents
Specifications
- AMP:
- 0.48
- Blade Pitch:
- 11°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5062 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Nickel
- Collection:
- Aldea II
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Contemporary
- Material:
- Steel, Wood
- Material Type:
- MDF
- Number of Blades:
- 3
- RPM:
- 196
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 52 in