52 in. 4-Blade Indoor Ceiling Fan in Matte Black/Matte Black
Aldea IV 52 in. 4-Blade Indoor Ceiling Fan in Matte Black/Matte Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Design and style come together in perfect décor collaboration with the Aldea IV semi-flush mount ceiling fan! Curated for the modernist, the Aldea IV offers affordability for your wallet and comfort for your favorite living areas. The Aldea IV features four painted plywood blades, 3-speed reversible AC motor with standard pull chain, and is energy efficient. The 52" blade span will leave your home cool and comfortable during those hot, summer nights! Constructed of steel, is light kit adaptable, and available in multiple finishes.
- Constructed of steel
- Can be installed on vaulted ceilings
- Includes: (1) 4" downrod
- Compatible with optional light kit
- Rated for installation in dry locations
- Energy Star certified
- Title 20 compliant
- Covered by RP Lighting and Fans' 1 year limited and limited lifetime motor manufacturer warranties
-
Green
Documents
Specifications
- AMP:
- 0.44
- Blade Pitch:
- 11°
- Blade Span:
- 52 in
- CFM:
- 5012 ft3/min
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Aldea IV
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 12-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Material:
- Steel
- Number of Blades:
- 4
- RPM:
- 207
- Volts:
- 120V
- Width:
- 52 in