52 in. 4-Blade Indoor Ceiling Fan in White/White
Aldea IV 52 in. 4-Blade Indoor Ceiling Fan in White/White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Design and style come together in perfect décor collaboration with the Aldea IV LED semi-flush mount ceiling fan! The Aldea IV offers affordability for your wallet and comfort for your favorite living areas. The Aldea IV features four painted plywood blades, acrylic lens, 3-speed reversible AC motor, integrated LED light kit with standard pull chain, and is energy efficient. The 52" blade span will leave your home cool during those hot, summer nights! Constructed of steel, includes 16W integrated LED, and available in multiple finishes.
- Constructed of steel
- Fixture includes an acrylic shade
- Can be installed on vaulted ceilings
- Includes: (1) 4" downrod
- Integrated LED lighting
- Capable of being dimmed
- Rated for installation in dry locations
- Energy Star certified
- Covered by RP Lighting and Fans' 1 year limited, 5 year LED, and limited lifetime motor manufacturer warranties
-
Green
Documents
Specifications
- AMP:
- 0.44
- Blade Pitch:
- 11°
- Blade Span:
- 52 in
- CFM:
- 5088 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Aldea IV
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 983
- Material:
- Steel
- Number of Blades:
- 4
- RPM:
- 207
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 52 in