52 in. 4-Blade Indoor/Outdoor Ceiling Fan in Oil Rubbed Bronze
Aldea VIII 52 in. 4-Blade Indoor/Outdoor Ceiling Fan in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of steel
- Three-speed reversible motor
- Adaptable for ceilings of up to 29° slope
- Light kit adaptable
- Standard pull chain with optional wall and remote control (sold separately)
- Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
- ETL listed, Wet listed, Title 20 Compliant, Energy Star
- Dimensions: 12 3/8"H from ceiling, 7 5/8"W housing
-
Green
Documents
Specifications
- AMP:
- 0.44
- Blade Pitch:
- 11°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4737
- Ceiling Fan Blade Finish:
- Oil Rubbed Bronze
- Collection:
- Aldea VIII
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 12-3/8
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 52
- Lighting Style:
- Transitional
- Material:
- Steel
- Material Type:
- ABS
- Number of Blades:
- 4
- RPM:
- 188
- Type:
- R1068OBOB
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 52