70 in. 7-Blade Outdoor Ceiling Fan in White/White
Arctic 70 in. 7-Blade Outdoor Ceiling Fan in White/White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The Arctic II features a sleek and modern silhouette. This design is made to move a large amount of air for commercial, industrial or larger residential spaces.
- Constructed of steel
- Includes:(1) 8" and (1) 24" downrod (1" width)
- Includes:Wall Control (WCD-70)
- Interior Mount only
- Compatible with optional light kit
- Rated for installation in wet locations
- Energy Star certified
- Covered by RP Lighting and Fans' 1 year limited and limited lifetime motor manufacturer warranties
-
Green
Specifications
- AMP:
- 0.58
- Blade Pitch:
- 15°
- Blade Span:
- 70 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 10012 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Arctic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Height:
- 17-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Industrial
- Material:
- Steel
- Number of Blades:
- 7
- RPM:
- 145
- Volts:
- 120V
- Width:
- 70 in