80 in. 7-Blade Ceiling Fan in Brushed Pewter/Brushed Pewter
Arctic 80 in. 7-Blade Ceiling Fan in Brushed Pewter/Brushed Pewter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The Arctic has a sleek and modern silhouette. This design is made to move a large amount of air for commercial, industrial or larger residential spaces.
- Perfect for indoor/outdoor use
- Constructed of steel
- Can be installed on vaulted ceilings
- Includes: (1) 8" and (1) 24" downrod (1" width)
- Includes: Wall Control (WCD-80)
- Interior Mount only
- Compatible with optional light kit
- Rated for installation in wet locations
- Energy Star certified
-
Green
Specifications
- AMP:
- 0.66
- Blade Pitch:
- 18°
- Blade Span:
- 80 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 11274 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Pewter
- Collection:
- Arctic
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Pewter
- Dimmable:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Height:
- 16-5/8 in
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Industrial
- Material:
- Steel
- Number of Blades:
- 7
- RPM:
- 101
- Volts:
- 120V
- Width:
- 80 in