50 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel/Brushed Nickel
Contempo 50 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel/Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Constructed of steel
- Fan blades constructed of durable Plywood
- Available fan blade finish options: Brushed Nickel, Oil Rubbed Bronze, Black, Matte Black, Walnut
- Three-speed reversible motor
- Light kit and (2) 9-watt E-26 LED light bulbs included
- Standard pull chain with optional wall and remote control (sold separately)
- Adaptable for ceilings of up to 29° slope
- Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
- CETLus listed for dry locations
- Dimensions: 16"H from ceiling, 10"W housing
Specifications
- AMP:
- 0.48
- Blade Pitch:
- 12°
- Blade Span:
- 50 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5204 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Nickel
- Collection:
- Contempo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Satin White
- Height:
- 16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Wood
- Material Type:
- Plywood
- Number of Blades:
- 3
- Number of Lights:
- 2
- RPM:
- 229
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 50 in