52 in. 3-Blade Indoor Ceiling Fan in Black/Black
Contempo IV 52 in. 3-Blade Indoor Ceiling Fan in Black/Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Design and style come together in perfect décor collaboration with the Contempo IV ceiling fan! The Contempo IV features three painted plywood blades, 3-speed reversible AC motor, a satin white glass shade, and integrated LED light kit with standard pull chain. The 52" blade span will leave your home cool and comfortable during those hot, summer nights! Constructed of steel, includes16W integrated LED, and available in multiple finishes.
- Constructed of steel
- Fixture includes a satin glass shade
- Can be installed on vaulted ceilings
- Includes:(1) 4" downrod
- 16w Integrated LED lighting
- Capable of being dimmed
- Rated for installation in dry locations
- Energy Star certified
- Covered by RP Lighting and Fans' 1 year limited, 5 year LED, and limited lifetime motor manufacturer warranties
-
Green
Specifications
- AMP:
- 0.46
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CFM:
- 5087 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Contempo IV
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 15-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 820
- Material:
- Steel
- Number of Blades:
- 3
- RPM:
- 214
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 52 in