56 in. 3-Blade Ceiling Fan in Brushed Aluminum/Brushed Aluminum
Industrial 56 in. 3-Blade Ceiling Fan in Brushed Aluminum/Brushed Aluminum
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The Industrial is made to move a large amount of air for commercial, industrial or larger residential spaces.
- Great for commercial spaces
- Finish and Blade Variations
- Brushed Aluminum / Brushed Aluminum finish includes Brushed Aluminum fan blades
- White / White finish includes White fan blades
- Constructed of steel
- Includes: (1) 12" downrod
- Rated for installation in dry locations
- Covered by RP Lighting and Fans' 1 year limited and 10 year motor manufacturer warranties
Documents
Specifications
- AMP:
- 0.491
- Blade Pitch:
- 10°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7876 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Aluminum
- Collection:
- Industrial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Aluminum/Brushed Aluminum
- Dimmable:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 1
- Height:
- 21 in
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Industrial
- Material:
- Steel
- Number of Blades:
- 3
- RPM:
- 310
- Volts:
- 120V
- Width:
- 56 in