42 in. 5-Blade Ceiling Fan in Brushed Nickel/Natural Maple
Royal Knight 42 in. 5-Blade Ceiling Fan in Brushed Nickel/Natural Maple
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The charming, traditional style of the Royal Knight ceiling fan will leave your home feeling cozy and inviting! The Royal Knight is perfect for your foyer, living room, bedroom, or even the man cave. The 42" blade span will leave your home cool and comfortable during those hot, summer nights! The Royal Knight features five MDF blades, a 3-speed reversible motor, and standard pull chain. Constructed of steel, light kit adaptable, and available in multiple finishes.
- Constructed of steel
- Can be installed on vaulted ceilings
- Includes: (1) 4" downrod
- Compatible with optional light kit
- Rated for installation in dry locations
- Title 20 compliant
- Covered by RP Lighting and Fans' 1 year limited and limited lifetime motor manufacturer warranties
Specifications
- AMP:
- 0.4
- Blade Pitch:
- 12°
- Blade Span:
- 42 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3195 ft3/min
- Ceiling Fan Blade Finish:
- Natural Maple
- Collection:
- Royal Knight
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel/Natural Maple
- Dimmable:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 11-1/2 in
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 217
- Volts:
- 120V
- Width:
- 42 in