52 in. 3-Blade Ceiling Fan in Oil Rubbed Bronze/Walnut
Torque 52 in. 3-Blade Ceiling Fan in Oil Rubbed Bronze/Walnut
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The clean lines and modern design of the Torque series adds style to any contemporary space.
- Constructed of steel
- Can be installed on vaulted ceilings
- Includes: (1) 4" downrod
- Compatible with optional light kit
- Rated for installation in dry locations
- Covered by RP Lighting and Fans' 1 year limited and limited lifetime motor manufacturer warranties
Documents
Specifications
- AMP:
- 0.5
- Blade Pitch:
- 11°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5666 ft3/min
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Torque
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze/Walnut
- Dimmable:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Material:
- Steel
- Number of Blades:
- 3
- RPM:
- 204
- Volts:
- 120V
- Width:
- 52 in