4 x 10 ft. Solar Collector
4 x 10 ft. Solar Collector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made in the USA
- MSC are built with quality components to ensure durability and performance
- The MSC-Series collector's quick-lock mounting hardware is integrated into the frame wall for easy collector installation and to add to its already attractive design
Specifications
- Length:
- 122-13/100 in
- Size:
- 4 x 10 ft
- Width:
- 48-13/100 in