120/240V Disconnect
120/240V Disconnect
Frequently Purchased Together
Product Details
Product Details
- RSH-50 surge protector and voltage range monitor inside a NEMA 4/IP66 enclosure
- Over-under voltage protection with adjustable auto cut-off and auto restore delay time
- Over-under voltage cutoff delay can be adjusted from 0.5 to 60 s
- Load restore delay adjustable from 1 to 600 s 120/240 single phase
- Magnetic latching relays for maximum reliability
- Large easy to read LCD digital display with dual red and green LED diagnostics indicators
- Easy set up, field programmable, no laptop or programming tool required
Documents
Specifications
- AMP:
- 60
- NEMA:
- NEMA 4
- Product Type:
- Surge Protective Device
- UL Listed:
- Yes
- Volts:
- 120/240V