This product requires certification to purchase.

4-2/5 in. Electrical Box

You last purchased this on
 
RSH

4-2/5 in. Electrical Box

  • Fast #
  • Part #REC96419
  • Item #8951646
  • Manufacturer Part #96419
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
RSH

4-2/5 in. Electrical Box

  • Fast #
  • Part #REC96419
  • Item #8951646
  • Manufacturer Part #96419
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non Fused Disconnect Box
  • Long-Lasting Gas Discharge Tube Technology
  • TFMOV Technology
  • Green LED Easily Indicates Protection
  • Designed to protect all single phase, 120/240-V air conditioning, heat pumps and ductless mini-split systems (DMSS) from transient over-voltage and natural-cause surges.
  • Requires Certification

Documents


Specifications

AMP:
60
Application:
Residential, Commercial
Cover Included:
Yes
Depth:
1-31/50 in
Height:
2-3/4 in
Length:
5-3/8 in
Material:
Steel
Package Quantity:
Case of 6
Size:
5-3/8 in L x 10-1/2 in W x 2-3/4 in H
UL Listed:
Yes
Volts:
120/240V
Weight:
3.28 lb
Width:
10-1/2 in