This product requires certification to purchase.

Surge Protector

You last purchased this on
 
RSH

Surge Protector

  • Fast #
  • Part #REC96415
  • Item #7919853
  • Manufacturer Part #96415
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
RSH

Surge Protector

  • Fast #
  • Part #REC96415
  • Item #7919853
  • Manufacturer Part #96415
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 700
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Long-lasting gas discharge tube technology
  • TFMOV technology (thermally fused metal oxide varistor)
  • Limited lifetime warranty
  • Green LED easily indicates protection
  • Weather-rated under NEMA 4X
  • Shield your HVAC systems from electrical surges, brownouts and voltage issues with our surge protection solutions
  • Our products safeguard against single surges of up to 60000 A and repetitive surges of up to 20000 A, ensuring the resilience of ducted/ductless A/C, heat pumps, heating systems and entire households
  • Protect HVAC equipment from electrical surges, brownouts, and other voltage disturbances
  • Protects up to 50,000-amp single surges and up to 10,000-amp repetitive surges
  • Requires Certification

Specifications

Application:
Air Conditioning, Heat Pump, Mini-Split Air Conditioner
Automatic Shut-Off:
No
Height:
1-1/2 in
NEMA:
NEMA 4X
Product Type:
Surge Protective Device
UL Listed:
Yes
Volts:
120/240V