This product requires certification to purchase.

Surge Protector

You last purchased this on
 
RSH

Surge Protector

  • Fast #
  • Part #REC96416
  • Item #7919852
  • Manufacturer Part #96416
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RSH

Surge Protector

  • Fast #
  • Part #REC96416
  • Item #7919852
  • Manufacturer Part #96416
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Long-Lasting Gas Discharge Tube Technology
  • TFMOV Technology (Thermally Fused Metal Oxide Varistor)
  • Unsurpassed Industry Product Warranty
  • Lifetime Product Warranty
  • Connected Equipment Warranty 5 years / $7,500
  • Green LED Easily Indicates Protection
  • Weather-Rated under NEMA 4
  • Protect HVAC equipment from electrical surges, brownouts, and other voltage disturbances
  • Protects up to 60,000-amp single surges and up to 20,000-amp repetitive surges
  • Requires Certification

Documents


Specifications

Application:
Air Conditioning, Mini-Split Air Conditioner, Heat Pump
Automatic Shut-Off:
No
NEMA:
NEMA 4X
Product Type:
Surge Protector
UL Listed:
Yes
Volts:
120/240V