91-1/2 x 4-1/2 in. Toe Kick Molding in Dove Grey
91-1/2 x 4-1/2 in. Toe Kick Molding in Dove Grey
Product Details
Product Details
- Pewter Grey finish matches cabinet finish
- Installs at the base of cabinet to provide a finish look
- Ready to be cut to size and install
- Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Kitchen, Bathroom
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Dove Grey
- Depth:
- 1/4 in
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed:
- No
- Material:
- Wood
- NSF Certified:
- No
- Product Type:
- Cabinet
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 91-1/2 in