Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Resistance to temperatures up to 450°F (232°C)
- Pressures up to 1650 psi mullen burst strength (114 bar)
- Inert to a wide spectrum of commercial chemicals
- Protection against corrosion
- Available with quarter inch threaded drain for secondary containment
Specifications
- Application:
- Chemical, Food Processing, Pharmaceutical, Pulp and Paper
- Coating:
- Tetrafluoroethylene
- Fits Pipe Size:
- 4 in
- Material:
- Fiberglass
- Product Type:
- Safety Shield