This product requires certification to purchase.

3/8 in. x 50 ft. Soft Copper Refrigerator Coil

You last purchased this on
 

3/8 in. x 50 ft. Soft Copper Refrigerator Coil

  • Fast #
  • Part #RTSCOC50
  • Item #3038909
  • Manufacturer Part #DG06050
5 out of 5 Customer Rating
You last purchased this on
 

3/8 in. x 50 ft. Soft Copper Refrigerator Coil

  • Fast #
  • Part #RTSCOC50
  • Item #3038909
  • Manufacturer Part #DG06050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1 Case: 5 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made in the USA
  • Orange plastic coated
  • NSF Approved
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • For use in protecting copper
  • .025" (min) polyethylene coating extruded directly onto copper tube for consistent corrosion protection
  • Made to ASTM & NFPA standards
  • Continuously marked with size, specification, and footage every two feet
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-88
Color Finish Name:
Orange
Copper Tubing Temper:
Soft
Diameter - Outside:
3/8 in
Length:
50 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Coil Refrigeration Tubing