This product requires certification to purchase.

10-1/4 gal Waste Basket Large Rectangular Trash Can

You last purchased this on
 
Rubbermaid

10-1/4 gal Waste Basket Large Rectangular Trash Can

  • Fast #
  • Part #NFG295700BLA
  • Item #3442640
  • Manufacturer Part #FG295700BLA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

10-1/4 gal Waste Basket Large Rectangular Trash Can

  • Fast #
  • Part #NFG295700BLA
  • Item #3442640
  • Manufacturer Part #FG295700BLA
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All-plastic construction won’t chip, rust or dent, Rolled rims add strength, and are easy to clean
  • Fits under standard-height desk
  • Easy-to-clean
  • Perfect for home, office, and more
  • Made in USA
  • Requires Certification

Documents


Specifications

Capacity:
41 qt
Color Finish Name:
Black
Height:
20 in
Length:
15-1/4 in
Material:
Plastic
Material Type:
Resin
Origin:
Domestic
Product Type:
Waste Container, Container
Weight:
2.29 lb
Width:
11-1/4 in