This product requires certification to purchase.

10 in. Upright Scrubber Pad Holder

You last purchased this on
 
Rubbermaid

10 in. Upright Scrubber Pad Holder

  • Fast #
  • Part #RFGQ31100GRAY
  • Item #3442977
  • Manufacturer Part #FGQ31100GRAY
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

10 in. Upright Scrubber Pad Holder

  • Fast #
  • Part #RFGQ31100GRAY
  • Item #3442977
  • Manufacturer Part #FGQ31100GRAY
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ideal for general scrubbing, cleaning and/or stripping of hard surfaces
  • Designed for spot floor cleaning and edge stripping jobs even in hard to reach corners
  • Universal locking collar
  • Color: Grey
  • Securely holds commonly used 4x10 scrubbing pads
  • Requires Certification

Specifications

Color Finish Name:
Grey
Length:
10 in
Width:
4 in