10 in. Polypropylene Fill Bi-Level Floor Scrub Plastic Block in Blue
10 in. Polypropylene Fill Bi-Level Floor Scrub Plastic Block in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Split-brush shape has straight and angled bristles
- For wet scrubbing in open areas and under equipment
- Long-lasting polypropylene fibers resist stains
- Features 10" plastic block with tapered handle hole
- Extension poles and acme-thread Quick-Connect
Specifications
- Color Finish Name:
- Blue
- Height:
- 3-1/2 in
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 10-1/2 in