This product requires certification to purchase.

11-1/2 x 1-3/4 x 6 in. Plastic Dust Pan Handle Grip in Black

You last purchased this on
 
Rubbermaid

11-1/2 x 1-3/4 x 6 in. Plastic Dust Pan Handle Grip in Black

  • Fast #
  • Part #NFG253400BLA
  • Item #3442457
  • Manufacturer Part #FG253400BLA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

11-1/2 x 1-3/4 x 6 in. Plastic Dust Pan Handle Grip in Black

  • Fast #
  • Part #NFG253400BLA
  • Item #3442457
  • Manufacturer Part #FG253400BLA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Handle grip for Lobby Pro® Dust Pan
  • Ergonomic L-Shape reduces worker strain/fatigue
  • Requires Certification

Specifications

Color Finish Name:
Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
1-3/4 in
Length:
11-1/2 in
Material:
Plastic
Width:
6 in