1100ml Antibacterial Hand Soap Refill (Case of 4)
1100ml Antibacterial Hand Soap Refill (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- High capacity refill delivers up to 2,750 hand washes
- More hand washes per refill reduce labor and soap costs
- Hygienically sealed refills eliminate potential contamination
- Box-less refills evacuate fully to reduce waste
- Active ingredient: Benzalkonium chloride
- Kills up to 99.99% of germs
- Triclosan-free
- Dye and fragrance-free
- NSF E2 rated
Specifications
- Application:
- Hand Soap, Hand Wash
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Size:
- 1100 mL