This product requires certification to purchase.

12-1/2 x 10-3/4 x 5-1/4 in. Sanitary Napkin Receptor in White

You last purchased this on
 
Rubbermaid

12-1/2 x 10-3/4 x 5-1/4 in. Sanitary Napkin Receptor in White

Brand image
You last purchased this on
 
Rubbermaid

12-1/2 x 10-3/4 x 5-1/4 in. Sanitary Napkin Receptor in White

  • Fast #
  • Part #NFG614000WHT
  • Item #3441852
  • Manufacturer Part #FG614000WHT
3.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes one receptacle, one rigid liner and five waxed bags
  • Easy to remove and clean
  • Tight-sealing lid helps contain odors
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5-1/4 in
Height:
12-1/2 in
Installation Type:
Wall Mount
Material:
Plastic
Material Type:
HDPE
Width:
5-1/5 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing