14 qt Fire Resistant Waste Basket in Black
14 qt Fire Resistant Waste Basket in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fire resistant
- For industrial and hospital use
- Rounded corners that won't chip, dent or rust
Specifications
- Capacity:
- 14 qt
- Color Finish Name:
- Black
- Height:
- 12-1/4 in
- Length:
- 11-1/8 in
- Material:
- Fiberglass
- Origin:
- Global
- Product Type:
- Waste Container, Container
- Weight:
- 2.5 lb
- Width:
- 8-1/4 in