15 in. Toilet Bowl Brush in White
15 in. Toilet Bowl Brush in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed for easy toilet bowl cleaning
- Stain and odor resistant
- Plastic handle
- Polypropylene fill
Documents
Specifications
- Application:
- Commercial, Industrial, Medical
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 14-1/2 in
- Handle Material:
- Plastic
- Height:
- 3-2/5 in
- Length:
- 14-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Toilet Brush
- UPC:
- 086876007213
- Width:
- 3-2/5 in