This product requires certification to purchase.

18 gal Handle Recycled Box with Universal Symbol in Blue

You last purchased this on
 
Rubbermaid

18 gal Handle Recycled Box with Universal Symbol in Blue

  • Fast #
  • Part #NFG571873BLUE
  • Item #4387657
  • Manufacturer Part #FG571873BLUE
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

18 gal Handle Recycled Box with Universal Symbol in Blue

  • Fast #
  • Part #NFG571873BLUE
  • Item #4387657
  • Manufacturer Part #FG571873BLUE
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 48
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Functional design prevents debris build-up
  • Sorts multiple items
  • Easy grip handles
  • Withstands harsh weather conditions
  • Requires Certification

Specifications

Capacity:
18 gal
Color Finish Name:
Blue
Height:
14-3/4 in
Length:
26 in
Material:
Plastic
Weight:
4.52 lb
Width:
16 in