18 in. Microfiber Finish Pad in White
Web Foot® 18 in. Microfiber Finish Pad in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed for specialized floor cleaning and finish applications
- Traditionally colored, blue and white, and optimally shaped for smooth, even application of floor finish
- Dense 3 - 5 micrometer quality fiber removes more dust, dirt and microbes than conventional cleaning products
- Foam liner controls liquid content and release
- Advanced hook-and-loop backing; holds-up under harsh laundering conditions and attaches pads more securely
- Durable pad construction: third party tested tough; withstands more than 300 launderings
- Durable pad construction.. third party tested tough.. withstands more than 300 launderings
- Microfiber meets CIMS-GB and LEED standards. Contributes to Indoor Environmental Quality Credit 3.1.
Specifications
- Application:
- Commercial
- Collection:
- Web Foot®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1/2 in
- Length:
- 18 in
- Material:
- Microfiber
- UPC:
- 086876173710
- Width:
- 5-1/2 in