2-Shelf Heavy Duty Medium Utility Cartridge in Black
2-Shelf Heavy Duty Medium Utility Cartridge in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lightweight and durable plastic construction
- Release pipe from a Universal construction
- Easier to use in tight situations
- Allows for the Universal brass push connection to be disconnected from the pipe
- Compact design to keep on-hand
- Ideal for working in tight spaces
- Made in USA
Documents
Specifications
- Capacity:
- 500 lb
- Color Finish Name:
- Black
- Height:
- 33-1/4 in
- Length:
- 45-1/4 in
- Lift Capacity:
- 500 lb
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 45-1/4 in x 36-22/25 in
- Tool Type:
- Cart
- Weight:
- 44.7 lb
- Wheel Size:
- 5 in
- Width:
- 25-22/25 in