2 x 3 x 1 in. Key and Lock Set
2 x 3 x 1 in. Key and Lock Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lock and key set for Rubbermaid Hygen Microfiber Cleaning Cart
- For use with 9T75, 9T76, 9T77, 9T78 Cleaning Carts
Specifications
- Brand Model Compatibility:
- Hygen™ Microfiber Cleaning Cart
- Height:
- 1 in
- Length:
- 2 in
- Product Type:
- Key, Lock
- UL Listed:
- No
- Width:
- 3 in