20 in. Pop-Up Caution Sign Safety Cone in Yellow
20 in. Pop-Up Caution Sign Safety Cone in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 384-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Opens automatically
- Folds compactly for storage in wall-mounted tube
- Top of cone offers label space for location assignment
- Durable material withstands abuse
- Features a wall-mounted storage tube that enables compact storage
Specifications
- ASTM:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 20 in
- Length:
- 2-1/2 in
- Material:
- Fabric
- Weight:
- 12.7 lb
- Width:
- 21 in