24 in. Dust Mop Heavy Duty Disposable Cut End in White
24 in. Dust Mop Heavy Duty Disposable Cut End in White
Frequently Purchased Together
Product Details
Product Details
- Pre-treated and good for 500,000 sq ft before replacement
- Envelope-end backing
- Envelope-end backing style and durable Typar® backing
- Recycled content: Colors are up to 65% post-industrial cotton and 35% pet plastic
Specifications
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1-9/10 in
- Length:
- 24 in
- Material:
- Cotton
- Material Type:
- PET
- Width:
- 5 in