24 in. Heavy Duty Synthetic Dust Mop in Blue
24 in. Heavy Duty Synthetic Dust Mop in Blue
Frequently Purchased Together
Product Details
Product Details
- No snagging, fraying, or unraveling
- Slip on/slip through backing for easy set-up
- Durable polyester backing designed for printing that will not launder out
- Antimicrobial agent available with blended green dust mops to inhibit growth of bacteria
- Recycled content: Up to 35% post-industrial cotton (PIC) and 18% pet plastic
Specifications
- Application:
- Commercial
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-1/5 in
- Length:
- 24 in
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Antimicrobial Vinyl, Polyester
- Width:
- 5 in