25-3/4 in. Caution Wet Floor Safety Cone in Yellow
25-3/4 in. Caution Wet Floor Safety Cone in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 120-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Alerts people to proceed carefully
- Message is printed in English and Spanish on all 4 sides
- Can be read from 40' away
- Stackable for easy transport and storage
- Molded-in slots for easy handling
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 25 in
- Length:
- 10-1/2 in
- Lettering:
- Caution Wet Floor
- Material:
- Plastic
- Weight:
- 14 lb
- Width:
- 10-1/2 in